- 1 Lead Thread
- 4 in Pitch Diameter
- 1.5 in Minimum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Outside Dia. | 4.666 in |
| Face Width | 4 in |
| Finished Bore | 1 1/2 in |
| Pitch Diameter | 4 in |
| Bore Type | Finished Bore |
| Keyway | 3/8 x 3/16 |
| Right / Left Hand | Right Hand |
| Bore Size | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4 in |
| Keyway Size | 3/8 x 3/16 |
| Inch/Metric | Inch |
| O.D. | 4.666 in |
| Diametral Pitch | 3 |
| Face Thread Length | 4 in |
| Pressure Angle | 14 1/2 degrees |
| Ratio | 3 |
| Bore Size [Min] | 1.5 in |
| Hub Dia. | N/A |
| No. of Leads Thread | 1 |
| No. of Leads | Single |
| Pitch Dia. | 4 in |
| Material | Steel |
| Weight | 12.03 LB |
| EAN or UPC | 697950050065 |

