Martin
W328M60-MPB
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 60 mm Belt Width; Minimum Plain Bore
Item #100968324
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 60 mm Belt Width
- Minimum Plain Bore
| Hub O.D. | 2.593 in |
| Flange O.D. | 3.543 in |
| Teeth Face Width | 2.756 in |
| Outside Dia. | 3.155 in |
| Belt Width | 60 mm |
| Length Through Bore | 3.375 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| No. of Teeth | 32 |
| Outside Dia. [Min] | 3.155 in |
| Sprocket Width | 2.756 in |
| Bore Range [Max] | 1.625 in |
| Material External Use | Steel |
| Pitch Dia. | 3.208 in |
| Type | PB |
| Bore Type | Minimum Plain Bore |
| Hub Type | B |
| Bore Size [Max] | 1.625 in |
| Pitch Diameter | 3.208 in |
| Belt Pitch | 8 mm |
| Pitch Diameter [Min] | 3.208 in |
| Hub Projection | 5/8 in |
| Bushing Bore Size [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Weight | 5.93 LB |
| EAN or UPC | 697950878348 |
