- 30 Teeth
- 1 Lead Thread
- 3 Diametral Pitch
- 2.315 in Maximum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub O.D. | 3.5 in |
| Bore Size [Min] | 1.5 in |
| Bore Size | 1.5 in |
| Inch/Metric | Inch |
| O.D. | 10.747 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10 in |
| Material | Cast Iron |
| No. of Teeth | 30 |
| Length Through Bore | 3.5 in |
| Outside Dia. | 10.746 in |
| Right / Left Hand | Right Hand |
| Hub Dia. | 3 7/8 in |
| Hub Projection | 1.5 in |
| Material External Use | Cast Iron |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 2.315 in |
| Material Internal Use | Cast Iron |
| Diametral Pitch | 3 |
| Ratio | 30 |
| Hub Type | B |
| Face Width (in) | 2 in |
| No. of Leads | Single |
| Bore Type | Finished Bore |
| Pitch Dia. | 10 in |
| Weight | 30.16 LB |
| EAN or UPC | 697950050102 |

