Martin
W348M22-SH
Synchronous Sheave; 8 mm Belt Pitch; 34 Teeth; 22 mm Belt Width; QD Bushed
Item #100968326
- Synchronous Sheave
- 8 mm Belt Pitch
- 34 Teeth
- 22 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Bore Size [Max] | 1.688 in |
| Outside Dia. | 3.355 in |
| Material Internal Use | Carbon Steel |
| Bushing Series | SH |
| Hub Type | A |
| Bore Range [Min] | 0.5 in |
| Material External Use | Steel |
| Flange O.D. | 3.819 in |
| Type | QD |
| Bore Range [Max] | 1.687 in |
| Length Through Bore | 0.812 in |
| Pitch Dia. | 3.409 in |
| Finished Bore | N/A |
| Material | Steel |
| Belt Pitch | 8 mm |
| Bore Size [Min] | 0.5 in |
| Bushing Type | QD |
| Belt Width | 22 mm |
| Bore Type | QD Bushed |
| Construction Internal | Solid |
| No. of Teeth | 34 |
| Teeth Face Width | 1.22 in |
| Pitch Diameter | 3.409 in |
| Sprocket Width | 1.22 in |
| Bore Size [Max] | 1.688 in |
| Weight | 1.29 LB |
| EAN or UPC | 697950878584 |
