Martin
W3614M20-SF
Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 20 mm Belt Width; QD Bushed
Item #100968411
- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 20 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Flange O.D. | 6.812 in |
| Pitch Dia. | 6.316 in |
| Bore Range [Max] | 2.937 in |
| Material External Use | Cast Iron |
| Finished Bore | N/A |
| Belt Width | 20 mm |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Type | CF |
| Hub O.D. | 4 3/4 in |
| Outside Dia. | 6.21 in |
| Hub Type | B |
| Teeth Face Width | 1.22 in |
| Bushing Type | QD |
| Bore Size [Max] | 2.938 in |
| Hub Projection | 0.03 in |
| No. of Teeth | 36 |
| Sprocket Width | 1.22 in |
| Belt Pitch | 14 mm |
| Length Through Bore | 1.25 in |
| Bushing Series | SF |
| Pitch Diameter | 6.316 in |
| Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Type | QD Bushed |
| Weight | 5.65 LB |
| EAN or UPC | 697950881072 |
