Martin
W3614M90-MPB
Synchronous Sheave; 14 mm Belt Pitch; 36 Teeth; 90 mm Belt Width; Minimum Plain Bore
Item #100968415
- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 90 mm Belt Width
- Minimum Plain Bore
| Belt Width | 90 mm |
| Material | Steel |
| Bushing Bore Size [Max] | 3 in |
| Bore Range [Max] | 3 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 6.316 in |
| Bore Type | Minimum Plain Bore |
| Construction Internal | Solid |
| Outside Dia. [Min] | 6.21 in |
| Bore Size [Max] | 3 in |
| Material External Use | Steel |
| Pitch Dia. | 6.316 in |
| Bore Range [Min] | 1.25 in |
| Pitch Diameter [Min] | 6.316 in |
| Flange O.D. | 6.812 in |
| Hub O.D. | 4 7/8 in |
| Outside Dia. | 6.21 in |
| Hub Projection | 1 in |
| Length Through Bore | 5.055 in |
| Type | MPBF |
| No. of Teeth | 36 |
| Belt Pitch | 14 mm |
| Hub Type | B |
| Teeth Face Width | 4.055 in |
| Sprocket Width | 4.055 in |
| Weight | 31.43 LB |
| EAN or UPC | 697950913742 |
