Martin
W3814M42-SF
Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 42 mm Belt Width; QD Bushed
Item #100968418
- Synchronous Sheave
- 14 mm Belt Pitch
- 38 Teeth
- 42 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Width | 42 mm |
| Bore Range [Max] | 2.937 in |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 6.667 in |
| Flange O.D. | 7.156 in |
| Material Internal Use | Cast Iron |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Bore Size [Max] | 2.938 in |
| Length Through Bore | 1.25 in |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 6.561 in |
| Material External Use | Cast Iron |
| Teeth Face Width | 2.087 in |
| Sprocket Width | 2.087 in |
| Belt Pitch | 14 mm |
| Material | Cast Iron |
| Bushing Bore Size [Max] | 2.938 in |
| Hub Type | A |
| Bushing Series | SF |
| Type | DF |
| No. of Teeth | 38 |
| Pitch Dia. | 6.667 in |
| Bore Type | QD Bushed |
| Weight | 9.15 LB |
| EAN or UPC | 697950902302 |
