- 1 Lead Thread
- 3 in Pitch Diameter
- 1.25 in Minimum Bore Size
| Pitch Diameter | 3 in |
| Bore Type | Finished Bore |
| Keyway | 5/16 x 5/32 |
| Inch/Metric | Inch |
| Diametral Pitch | 4 |
| Ratio | 4 |
| Material | Steel |
| No. of Leads | Single |
| No. of Leads Thread | 1 |
| O.D. | 3.5 in |
| Right / Left Hand | Right Hand |
| Face Width | 3.5 in |
| Finished Bore | 1 1/4 in |
| Pitch Dia. | 3 in |
| Outside Dia. | 3.5 in |
| Bore Size [Min] | 1.25 in |
| Length Through Bore | 3.5 in |
| Weight | 5.56 LB |
| EAN or UPC | 697950050133 |

