Martin
W4014M65-MPB
Synchronous Sheave; 14 mm Belt Pitch; 40 Teeth; 65 mm Belt Width; Minimum Plain Bore
Item #100968426
- Synchronous Sheave
- 14 mm Belt Pitch
- 40 Teeth
- 65 mm Belt Width
- Minimum Plain Bore
| Pitch Diameter [Min] | 7.018 in |
| Bushing Bore Size [Max] | 3.438 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 3.437 in |
| Bore Size [Max] | 3.438 in |
| Outside Dia. | 6.912 in |
| Length Through Bore | 4.032 in |
| Outside Dia. [Min] | 6.912 in |
| Belt Width | 65 mm |
| Teeth Face Width | 3.032 in |
| Pitch Dia. | 7.018 in |
| Hub O.D. | 5 1/4 in |
| Construction Internal | Solid |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 1.25 in |
| Hub Type | B |
| No. of Teeth | 40 |
| Material External Use | Steel |
| Type | MPBF |
| Sprocket Width | 3.032 in |
| Flange O.D. | 7.5 in |
| Pitch Diameter | 7.018 in |
| Hub Projection | 1 in |
| Weight | 31.52 LB |
| EAN or UPC | 697950907802 |
