Martin
W408M60-MPB
Synchronous Sheave; 8 mm Belt Pitch; 40 Teeth; 60 mm Belt Width; Minimum Plain Bore
Item #100968343
- Synchronous Sheave
- 8 mm Belt Pitch
- 40 Teeth
- 60 mm Belt Width
- Minimum Plain Bore
| Hub O.D. | 3 1/4 in |
| Bushing Bore Size [Max] | 2.125 in |
| Flange O.D. | 4.331 in |
| Pitch Dia. | 4.01 in |
| Bore Size [Max] | 2.125 in |
| No. of Teeth | 40 |
| Hub Projection | 5/8 in |
| Bore Range [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Type | Minimum Plain Bore |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 2.125 in |
| Belt Width | 60 mm |
| Construction Internal | Solid |
| Type | PB |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 3.956 in |
| Pitch Diameter [Min] | 4.01 in |
| Sprocket Width | 2.756 in |
| Teeth Face Width | 2.756 in |
| Length Through Bore | 3.375 in |
| Pitch Diameter | 4.01 in |
| Hub Type | B |
| Outside Dia. | 3.956 in |
| Weight | 9.8 LB |
| EAN or UPC | 697950880914 |
