Martin
W4814M90-4040
Synchronous Sheave; 14 mm Belt Pitch; 48 Teeth; 90 mm Belt Width; Taper Lock Bushed
Item #100968437
- Synchronous Sheave
- 14 mm Belt Pitch
- 48 Teeth
- 90 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Steel |
| Hub Type | A |
| Sprocket Width | 4.055 in |
| Bushing Bore Size [Max] | 4 in |
| Bore Size [Min] | 1.438 in |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Bore Range [Max] | 4 in |
| Teeth Face Width | 4.055 in |
| Outside Dia. | 8.315 in |
| Bore Range [Min] | 1.437 in |
| Belt Width | 90 mm |
| Type | KF |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 14 mm |
| Bore Size [Max] | 4 in |
| No. of Teeth | 48 |
| Bushing Series | 4040 |
| Material External Use | Steel |
| Length Through Bore | 4.05 in |
| Pitch Dia. | 8.421 in |
| Flange O.D. | 8.937 in |
| Bushing Type | Taper Lock |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 8.421 in |
| Weight | 27.04 LB |
| EAN or UPC | 697950914046 |
