Martin
W488M60-2517
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 60 mm Belt Width; Taper Lock Bushed
Item #100968352
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 60 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | 2517 |
| Teeth Face Width | 2.756 in |
| Belt Width | 60 mm |
| Bushing Type | Taper Lock |
| Hub Type | A |
| Material External Use | Steel |
| Sprocket Width | 2.756 in |
| Bore Type | Taper Lock Bushed |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Bore Size [Max] | 2.5 in |
| Length Through Bore | 1.75 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 4.757 in |
| Pitch Diameter | 4.812 in |
| Bushing Bore Size [Max] | 2.5 in |
| Flange O.D. | 5.156 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2.5 in |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Type | TB |
| No. of Teeth | 48 |
| Pitch Dia. | 4.812 in |
| Belt Pitch | 8 mm |
| Weight | 3.2 LB |
| EAN or UPC | 697950880464 |
