- 4 Diametral Pitch, 3 Pitch Diameter, 14 1/2° Pressure Angle,Single Start Right Hand Worm
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 3.167 in |
| Diametral Pitch | 4 |
| Keyway Size | 5/16 x 5/32 |
| Right / Left Hand | Right Hand |
| Material | Steel |
| No. of Leads | Single |
| No. of Leads Thread | Single |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.5 in |
| Face Thread Length | 3.5 in |
| Bore Size | 1.25 in |
| Hub Dia. | N/A |
| Pitch Diameter | 3 in |
| Keyway | 5/16 x 5/32 |
| Weight | 5.56 LB |
| EAN or UPC | 697950050133 |

