Martin
W5614M120-F
Synchronous Sheave; 14 mm Belt Pitch; 56 Teeth; 120 mm Belt Width; QD Bushed
Item #100968443
- Synchronous Sheave
- 14 mm Belt Pitch
- 56 Teeth
- 120 mm Belt Width
- QD Bushed
| Outside Dia. | 9.718 in |
| Bore Type | QD Bushed |
| Bushing Bore Size [Max] | 4 in |
| Bore Size [Min] | 1 in |
| Bushing Series | F |
| Pitch Diameter | 9.825 in |
| Outside Dia. [Min] | 9.718 in |
| No. of Teeth | 56 |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 4 in |
| Material | Cast Iron |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 4 in |
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 9.825 in |
| Teeth Face Width | 5.236 in |
| Flange O.D. | 9.781 in |
| Sprocket Width | 5.236 in |
| Construction Internal | Solid |
| Bushing Type | QD |
| Length Through Bore | 2.5 in |
| Type | AF |
| Bore Range [Min] | 1 in |
| Belt Width | 120 mm |
| Hub Type | A |
| Pitch Dia. | 9.825 in |
| Weight | 48.35 LB |
| EAN or UPC | 697950928388 |
