Martin
W5614M65-F
Synchronous Sheave; 14 mm Belt Pitch; 56 Teeth; 65 mm Belt Width; QD Bushed
Item #100968446
- Synchronous Sheave
- 14 mm Belt Pitch
- 56 Teeth
- 65 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material Internal Use | Cast Iron |
| Sprocket Width | 3.032 in |
| Outside Dia. | 9.718 in |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 9.825 in |
| Belt Pitch | 14 mm |
| Belt Width | 65 mm |
| Bushing Bore Size [Max] | 4 in |
| Material | Cast Iron |
| Bore Size [Max] | 4 in |
| Bore Type | QD Bushed |
| Bushing Series | F |
| No. of Teeth | 56 |
| Finished Bore | N/A |
| Hub Type | A |
| Type | CF |
| Pitch Dia. | 9.825 in |
| Material External Use | Cast Iron |
| Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Teeth Face Width | 3.032 in |
| Construction Internal | Solid |
| Bushing Type | QD |
| Flange O.D. | 9.781 in |
| Length Through Bore | 2.501 in |
| Weight | 36.3 LB |
| EAN or UPC | 697950908274 |
