- 1 Lead Thread
- 2 in Pitch Diameter
- 0.875 in Minimum Bore Size
| Diametral Pitch | 6 |
| Bore Type | Finished Bore |
| Keyway | 3/16 x 3/32 |
| Face Width | 2.5 in |
| Pitch Dia. | 2 in |
| O.D. | 2.333 in |
| Outside Dia. | 2.333 in |
| Length Through Bore | 2.5 in |
| No. of Leads Thread | 1 |
| Pitch Diameter | 2 in |
| Bore Size [Min] | 0.875 in |
| Inch/Metric | Inch |
| Ratio | 6 |
| Finished Bore | 7/8 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| No. of Leads | Single |
| Weight | 1.72 LB |
| EAN or UPC | 697950050218 |

