Martin
W6014M20-E
Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 20 mm Belt Width; QD Bushed
Item #100968449
- Synchronous Sheave
- 14 mm Belt Pitch
- 60 Teeth
- 20 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Type | QD Bushed |
| Sprocket Width | 1.22 in |
| Bushing Series | E |
| Finished Bore | N/A |
| Hub Type | B |
| No. of Teeth | 60 |
| Hub Projection | 0.405 in |
| Bore Size [Max] | 8.75 in |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 8.75 in |
| Belt Width | 20 mm |
| Material External Use | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Flange O.D. | 11.062 in |
| Bore Size [Min] | 0.875 in |
| Bore Range [Min] | 0.875 in |
| Hub O.D. | 7 1/2 in |
| Material | Cast Iron |
| Outside Dia. | 10.42 in |
| Length Through Bore | 1.625 in |
| Teeth Face Width | 1.22 in |
| Pitch Diameter | 10.527 in |
| Pitch Dia. | 10.527 in |
| Material Internal Use | Cast Iron |
| Belt Pitch | 14 mm |
| Construction Internal | Solid |
| Type | CF |
| Weight | 23.63 LB |
| EAN or UPC | 697950881522 |
