- 2 Leads Thread
- 2 in Pitch Diameter
- 1 in Minimum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads Thread | 2 |
| Diametral Pitch | 6 |
| Face Width | 2.5 in |
| Keyway Size | 1/4 x 1/8 |
| Hub Dia. | N/A |
| Outside Dia. | 2.333 in |
| O.D. | 2.333 in |
| Pitch Dia. | 2 in |
| Right / Left Hand | Right Hand |
| Keyway | 1/4 x 1/8 |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Face Thread Length | 2.5 in |
| Ratio | 3 |
| Bore Size | 1 in |
| No. of Leads | Double |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore | 1 in |
| Material | Steel |
| Bore Size [Min] | 1 in |
| Bore Type | Finished Bore |
| Weight | 1.58 LB |
| EAN or UPC | 697950050348 |

