- 6 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Single Lead, 7/8" Bore
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Face Thread Length | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Outside Dia. | 2.333 in |
| Pitch Diameter | 2 in |
| Length Through Bore | 2.5 in |
| Hub Dia. | N/A |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.875 in |
| Keyway | Yes |
| Diametral Pitch | 6 |
| Weight | 1.72 LB |

