Martin
W728M60-E
Synchronous Sheave; 8 mm Belt Pitch; 72 Teeth; 60 mm Belt Width; QD Bushed
Item #100968364
- Synchronous Sheave
- 8 mm Belt Pitch
- 72 Teeth
- 60 mm Belt Width
- QD Bushed
| No. of Teeth | 72 |
| Teeth Face Width | 2.756 in |
| Bushing Bore Size [Max] | 8.75 in |
| Bore Range [Min] | 0.875 in |
| Outside Dia. [Min] | 7.163 in |
| Material | Steel |
| Construction Internal | Solid |
| Material External Use | Steel |
| Type | AF |
| Belt Width | 60 mm |
| Flange O.D. | 7.562 in |
| Belt Pitch | 8 mm |
| Bore Size [Max] | 8.75 in |
| Hub Type | A |
| Pitch Dia. | 7.218 in |
| Sprocket Width | 2.756 in |
| Bore Type | QD Bushed |
| Outside Dia. | 7.163 in |
| Pitch Diameter | 7.218 in |
| Pitch Diameter [Min] | 7.218 in |
| Bore Range [Max] | 3.5 in |
| Bushing Series | E |
| Bore Size [Min] | 0.875 in |
| Length Through Bore | 1.625 in |
| Material Internal Use | Carbon Steel |
| Bushing Type | QD |
| Weight | 12.77 LB |
| EAN or UPC | 697950933092 |
