Martin
W808M12-SDS
Synchronous Sheave; 8 mm Belt Pitch; 80 Teeth; 12 mm Belt Width; QD Bushed
Item #100968365
- Synchronous Sheave
- 8 mm Belt Pitch
- 80 Teeth
- 12 mm Belt Width
- QD Bushed
| Hub O.D. | 4 3/4 in |
| Flange O.D. | 8.375 in |
| Bushing Bore Size [Max] | 2 in |
| Pitch Diameter [Min] | 8.02 in |
| Outside Dia. [Min] | 7.964 in |
| No. of Teeth | 80 |
| Construction Internal | Web |
| Bushing Type | QD |
| Material External Use | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 8.02 in |
| Bore Range [Max] | 2 in |
| Outside Dia. | 7.964 in |
| Teeth Face Width | 0.827 in |
| Bore Size [Max] | 2 in |
| Material Internal Use | Cast Iron |
| Belt Pitch | 8 mm |
| Material | Cast Iron |
| Length Through Bore | 0.75 in |
| Hub Type | A |
| Bore Size [Min] | 0.5 in |
| Belt Width | 12 mm |
| Pitch Dia. | 8.020 in |
| Sprocket Width | 0.827 in |
| Bore Type | QD Bushed |
| Type | CF |
| Bushing Series | SDS |
| Weight | 9.19 LB |
| EAN or UPC | 697950929750 |
