Martin
W808M35-SF
Synchronous Sheave; 8 mm Belt Pitch; 80 Teeth; 35 mm Belt Width; QD Bushed
Item #100968367
- Synchronous Sheave
- 8 mm Belt Pitch
- 80 Teeth
- 35 mm Belt Width
- QD Bushed
| Belt Pitch | 8 mm |
| Length Through Bore | 1.25 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Size [Max] | 2.938 in |
| Material External Use | Steel |
| Bore Range [Max] | 2.937 in |
| Sprocket Width | 1.73 in |
| Outside Dia. [Min] | 7.964 in |
| Construction Internal | Solid |
| Bushing Series | SF |
| Bushing Type | QD |
| Outside Dia. | 7.964 in |
| No. of Teeth | 80 |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Bore Type | QD Bushed |
| Flange O.D. | 8.375 in |
| Teeth Face Width | 1.73 in |
| Hub Type | A |
| Belt Width | 35 mm |
| Type | DF |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter [Min] | 8.02 in |
| Pitch Dia. | 8.020 in |
| Pitch Diameter | 8.02 in |
| Weight | 15.09 LB |
| EAN or UPC | 697950932484 |
