- 30 Teeth
- 4 Lead Thread
- 8 Diametral Pitch
- 1.314 in Maximum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Face Width (in) | 0.75 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 3.75 in |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 3.75 in |
| Material | Cast Iron |
| Bore Size [Max] | 1.314 in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1 in |
| Outside Dia. | 4.03 in |
| No. of Teeth | 30 |
| Hub Type | B |
| Hub O.D. | 2.25 in |
| Diametral Pitch | 8 |
| Right / Left Hand | Right Hand |
| Bore Size [Min] | 1 in |
| O.D. | 4.03 in |
| Ratio | 7.5 |
| No. of Leads | Quadruple |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Bore Type | Finished Bore |
| Hub Projection | 0.75 in |
| Hub Dia. | 2 1/4 in |
| Weight | 2.62 LB |
| EAN or UPC | 697950050652 |

