- 40 Teeth
- 1 Lead Thread
- 8 Diametral Pitch
- 1.439 in Maximum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 40 |
| Hub O.D. | 2.375 in |
| Outside Dia. | 5.28 in |
| Diametral Pitch | 8 |
| Hub Dia. | 2 3/8 in |
| Face Width (in) | 0.75 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.625 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 1.439 in |
| Pitch Diameter | 5 in |
| Hub Projection | 0.875 in |
| Hub Type | B |
| Pitch Dia. | 5 in |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 1 in |
| No. of Leads | Single |
| Ratio | 40 |
| O.D. | 5.28 in |
| Right / Left Hand | Right Hand |
| Material External Use | Cast Iron |
| Bore Type | Finished Bore |
| Bore Size | 1 in |
| Weight | 3.66 LB |
| EAN or UPC | 697950050485 |

