- 2 Leads Thread
- 1.5 in Pitch Diameter
- 0.875 in Minimum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.5 in |
| Bore Size | 0.875 in |
| No. of Leads | Double |
| Bore Type | Finished Bore |
| Length Through Bore | 1.75 in |
| Keyway Size | 3/16 x 3/32 |
| O.D. | 1.75 in |
| Bore Size [Max] | 0.626 in |
| Pitch Dia. | 1.5 in |
| Right / Left Hand | Right Hand |
| No. of Leads Thread | 2 |
| Hub Dia. | 1.188 in |
| Ratio | 4 |
| Face Thread Length | 1.75 in |
| Finished Bore | 7/8 in |
| Inch/Metric | Inch |
| Material | Steel |
| Keyway | 3/16 x 3/32 |
| Outside Dia. | 1.75 in |
| Face Width | 1.75 in |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 0.875 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950050539 |

