- 2.875 in Outer Diameter
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Pilot Diameter | 2.5 in |
| Bushing Series | 1215 |
| Length Through Bore | 1.5 in |
| Weight | 1.28 LB |
| EAN or UPC | 697950040226 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Pilot Diameter | 2.5 in |
| Bushing Series | 1215 |
| Length Through Bore | 1.5 in |
| Weight | 1.28 LB |
| EAN or UPC | 697950040226 |