- 4.875 in Outer Diameter
| Bore Range [Max] | 2.6875 in |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Pilot Diameter | 4.375 in |
| Length Through Bore | 1.75 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950040301 |
| Bore Range [Max] | 2.6875 in |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Pilot Diameter | 4.375 in |
| Length Through Bore | 1.75 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950040301 |