- 5.5 in Outer Diameter
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Pilot Diameter | 5.125 in |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Weight | 8.6 LB |
| EAN or UPC | 697950040394 |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Pilot Diameter | 5.125 in |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Weight | 8.6 LB |
| EAN or UPC | 697950040394 |