- 6.75 in Outer Diameter
| Pilot Diameter | 6.25 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.1875 in |
| Length Through Bore | 3.5 in |
| Bore Range [Max] | 3.9375 in |
| Weight | 12.8 LB |
| EAN or UPC | 697950068992 |
| Pilot Diameter | 6.25 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.1875 in |
| Length Through Bore | 3.5 in |
| Bore Range [Max] | 3.9375 in |
| Weight | 12.8 LB |
| EAN or UPC | 697950068992 |