- 7.75 in Outer Diameter
| Pilot Diameter | 7.25 in |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 4.4375 in |
| Length Through Bore | 4 in |
| Weight | 20.0 LB |
| EAN or UPC | 697950040486 |
| Pilot Diameter | 7.25 in |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 4.4375 in |
| Length Through Bore | 4 in |
| Weight | 20.0 LB |
| EAN or UPC | 697950040486 |