- 8.75 in Outer Diameter
| Length Through Bore | 4.5 in |
| Bore Range [Min] | 1.9375 in |
| Bore Range [Max] | 4.9375 in |
| Bushing Series | 4545 |
| Pilot Diameter | 8 in |
| Weight | 27.5 LB |
| EAN or UPC | 697950040509 |
| Length Through Bore | 4.5 in |
| Bore Range [Min] | 1.9375 in |
| Bore Range [Max] | 4.9375 in |
| Bushing Series | 4545 |
| Pilot Diameter | 8 in |
| Weight | 27.5 LB |
| EAN or UPC | 697950040509 |