- 9.5 in Outer Diameter
| Pilot Diameter | 8.75 in |
| Bore Range [Min] | 2.4375 in |
| Bore Range [Max] | 5 in |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| Weight | 35.0 LB |
| EAN or UPC | 697950040523 |
| Pilot Diameter | 8.75 in |
| Bore Range [Min] | 2.4375 in |
| Bore Range [Max] | 5 in |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| Weight | 35.0 LB |
| EAN or UPC | 697950040523 |