- 13.25 in Outer Diameter
| Bushing Series | 6050 |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 4.4375 in |
| Pilot Diameter | 12.125 in |
| Length Through Bore | 5 in |
| Weight | 76.0 LB |
| EAN or UPC | 697950040547 |
| Bushing Series | 6050 |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 4.4375 in |
| Pilot Diameter | 12.125 in |
| Length Through Bore | 5 in |
| Weight | 76.0 LB |
| EAN or UPC | 697950040547 |