- 14.5 in Outer Diameter
| Bore Range [Max] | 7 in |
| Pilot Diameter | 13.5 in |
| Length Through Bore | 6 in |
| Bushing Series | 7060 |
| Bore Range [Min] | 4.9375 in |
| Weight | 155.0 LB |
| EAN or UPC | 697950040561 |
| Bore Range [Max] | 7 in |
| Pilot Diameter | 13.5 in |
| Length Through Bore | 6 in |
| Bushing Series | 7060 |
| Bore Range [Min] | 4.9375 in |
| Weight | 155.0 LB |
| EAN or UPC | 697950040561 |