- 15.25 in Outer Diameter
| Pilot Diameter | 14.125 in |
| Bore Range [Max] | 8 in |
| Bore Range [Min] | 5.4375 in |
| Bushing Series | 8065 |
| Length Through Bore | 6.5 in |
| Weight | 180.0 LB |
| EAN or UPC | 697950040585 |
| Pilot Diameter | 14.125 in |
| Bore Range [Max] | 8 in |
| Bore Range [Min] | 5.4375 in |
| Bushing Series | 8065 |
| Length Through Bore | 6.5 in |
| Weight | 180.0 LB |
| EAN or UPC | 697950040585 |