- 50 Teeth
- 1 Lead Thread
- 16 Diametral Pitch
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material Internal Use | Bronze |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Ratio | 50 |
| Pressure Angle | 14.5 ° |
| Hub Dia. | 7/8 in |
| O.D. | 3.265 in |
| Bore Size [Min] | 0.375 in |
| Inch/Metric | Inch |
| Right / Left Hand | Right Hand |
| No. of Teeth | 50 |
| Bore Type | Finished Bore |
| Diametral Pitch | 16 |
| Pitch Diameter | 3.125 in |
| Material | Bronze |
| Hub Projection | 0.438 in |
| Hub O.D. | 0.875 in |
| Pitch Dia. | 3.125 in |
| Bore Size | 0.375 in |
| Hub Type | B |
| Face Width (in) | 0.313 in |
| Material External Use | Bronze |
| Outside Dia. | 3.265 in |
| No. of Leads | Single |
| Weight | 0.5 LB |
| EAN or UPC | 697950051291 |

