Skip to content Skip to navigation menu
0.625 in Pitch 1 Thread Right Angle Finished Bore Gear Worm

WH16

0.625 in Pitch 1 Thread Right Angle Finished Bore Gear Worm
Item #100812197
  • 1 Lead Thread
  • 0.625 in Pitch Diameter
  • 0.25 in Minimum Bore Size
0.625 in Pitch 1 Thread Right Angle Finished Bore Gear Worm
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Lead Thread
  • 0.625 in Pitch Diameter
  • 0.25 in Minimum Bore Size

description

  • When power is the primary factor, the multliple-threaded worms should be used.

features

  • Increased efficiency with lower ratios
  • Resistance to back driving with some ratios
  • Minimal space requirements
  • High ratio speed reduction
  • Smoothest, quietest form of gearing
  • 90° nonintersecting shaft applications
Hardened Teeth With Hardened Teeth
Face Thread Length 1 in
Outside Dia. 0.749 in
Ratio 16
Pressure Angle 14 1/2 degrees
Bore Size [Min] 0.25 in
No. of Leads Thread 1
Hub Type B
No. of Leads Single
Bore Size 0.25 in
Face Width 1 in
Material Steel
Keyway No Keyway
Bore Type Finished Bore
Diametral Pitch 16
Right / Left Hand Right Hand
Length Through Bore 1.25 in
Inch/Metric Inch
Pitch Dia. 0.625 in
Pitch Diameter 0.625 in
O.D. 0.749 in
Hub Dia. 0.46 in
Hub Projection 0.25 in
Keyway Size No Keyway
Weight 0.08 LB
EAN or UPC 697950051246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison