- 4 Leads Thread
- 0.625 in Pitch Diameter
- 0.25 in Minimum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Keyway Size | No Keyway |
| No. of Leads Thread | 4 |
| Hardened Teeth | With Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 1 in |
| Bore Size | 0.25 in |
| No. of Leads | Quadruple |
| Face Width | 1 in |
| Pitch Diameter | 0.625 in |
| Hub Projection | 0.25 in |
| Length Through Bore | 1.25 in |
| Pitch Dia. | 0.625 in |
| Keyway | No Keyway |
| Right / Left Hand | Right Hand |
| Hub Dia. | 0.46 in |
| Ratio | 4 |
| Outside Dia. | 0.749 in |
| O.D. | 0.749 in |
| Diametral Pitch | 16 |
| Bore Size [Min] | 0.25 in |
| Material | Steel |
| Hub Type | B |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 697950051321 |

