- 1 in Drive Size
- 17 in Length
- Chrome Finish
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Drive Size | 1 in |
| Overall Length | 17 in |
| Socket Drive Size | 1 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 4.31 LB |
| EAN or UPC | 697950215655 |

