- 1 in Drive
- 12 Points
description
- Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These sockets come with 12 point openings. Metric sizes available through ½” drive. They are available in a Chrome finish. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Material | Alloy Steel |
| Socket Size | 2 9/16 in |
| Socket Diameter | 3 3/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Drive End Diameter | 2 1/4 in |
| Length Type | Standard |
| Drive Size | 1 in |
| No. of Points | 12 |
| Finish | Chrome |
| Overall Length | 3.5 in |
| Weight | 3.13 LB |
| EAN or UPC | 697950215853 |

