- 1 in Drive Size
- 12 Points
- Chrome Socket Type
- 21 Pieces
description
- This is a set of 17 standard sockets with 12 point openings. The set comes with a reversible ratchet, 8” extension, 17” extension, flexible handle and a metal box. . Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Set Includes | 299, Metal Box, X41A, Flexible Handle, X117, 17" Extension, X108, 8" Extension, X51, Reversible Ratchet, X12100, 3 1/8"12pt Standard Socket, X1294, 2 15/16" 12pt Standard Socket, X1288, 2 3/4" 12pt Standard Socket, X1284, 2 5/8" 12pt Standard Socket, X1280, 2 1/2" 12pt Standard Socket, X1276, 2 3/8" 12pt Standard Socket, X1272, 2 1/4" 12pt Standard Socket, X1270, 2 3/16" 12pt Standard Socket, X1268, 2 1/8" 12pt Standard Socket, X1264, 2" 12pt Standard Socket, X1260, 1 7/8" 12pt Standard Socket, X1258, 1 13/16" 12pt Standard Socket, X1256, 1 3/4" 12pt Standard Socket, X1254, 1 11/16" 12pt Standard Socket, X1252, 1 5/8" 12pt Standard Socket, X1248, 1 1/2" 12pt Standard Socket, X1246, 1 7/8" 12pt Standard Socket |
| No. of Points | 12 |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| No. of Pieces | 21 |
| Finish | Chrome |
| Socket Type | Chrome |
| Material | Alloy Steel |
| Drive Size | 1 in |
| Weight | 68.0 LB |
| EAN or UPC | 697950215914 |

