- 1 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- This is a 30” reversible ratchet used with 1” drive sockets.
| Drive Size | 1 in |
| Head Type | Solid Head |
| Finish | Chrome |
| Family Name | Reversible Ratchet |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Overall Length | 30 in |
| Head Style | Round |
| No. of Teeth | N/A |
| Weight | 7.94 LB |
| EAN or UPC | 697950215938 |

