| Sheave Type | QD |
| Bushing Bore Size [Max] | 8.75 in |
| Construction Internal | Arm/Spoke |
| Bushing Style | QD |
| No. of Grooves | 5 |
| O.D. | 15 in |
| Pitch Dia. | 15 in |
| Belt Cross Section | 5V |
| Bushing Bore [Min] | 0.875 in |
| Material External Use | Cast Iron |
| Face Width | 3.75 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 0.875 in |
| Weight | 53.0 LB |
| EAN or UPC | 697950118499 |

