Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Marvel Mystery Oil465-003

465-003

Marvel Mystery Oils
Item #104873390
  • Marvel Mystery Oil
  • 16 oz Trigger Spray Bottle
Marvel Mystery Oil465-003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Marvel Mystery Oil
  • 16 oz Trigger Spray Bottle

applications

  • Gas, Oil

features

  • When added to gasoline: Cleans and lubricates fuel injectors and carburetors
  • Improves gas mileage
  • Reduces and prevents varnish and gum build-up
  • Extends spark plug life
  • Safe for catalytic converters and oxygen sensors
  • When added to engine oil: Prevents valve sticking and clatter
  • Fortifies properties of engine oil, prevents breakdown caused by extreme temperatures
  • Promotes easier cold weather starts
  • Reduces and prevents sludge and acid formation
  • For all marine engines- inboard and outboard
Capacity Volume 16 oz
Type Mystery Oil
Packing Type Trigger Spray Bottle
Weight 6.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison