- Series 1108 Taper Lock Bushing
- 0.5 in Bore Size
| Length Through Bore | 7/8 in |
| Bore Type | Inch |
| Bushing Series | 1108 |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.500 in |
| Torque Capacity | 1300 lb/in |
| Material | Steel |
| Wrench Torque | 4.5 lbf |
| Bolt Circle Dia. | 1 29/64 in |
| Cap Screws | 2 |
| Large Diameter | 1 1/2 in |
| Capscrew Size | 1/4 x 1/2 |
| Weight | 0.35 LB |
| EAN or UPC | 775829189396 |

