- Series 1215 Taper Lock Bushing
- 15 mm Bore Size
| Wrench Torque | 14.5 lbf |
| Bolt Circle Dia. | 1 3/4 in |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1215 |
| Bore Size | 15 mm |
| Capscrew Size | 3/8 x 5/8 |
| Large Diameter | 1 7/8 in |
| Torque Capacity | 3550 lb/in |
| Cap Screws | 2 |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Type | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 775829104771 |

