- Series 1615 Taper Lock Bushing
- 0.5 in Bore Size
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Large Diameter | 2 1/4 in |
| Keyway Size | 1/8 x 1/16 |
| Bushing Series | 1615 |
| Wrench Torque | 14.5 lbf |
| Material | Steel |
| Capscrew Size | 3/8 x 5/8 |
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Torque Capacity | 4300 lb/in |
| Cap Screws | 2 |
| Weight | 1.35 LB |
| EAN or UPC | 775829212278 |

