- Series 2012 Taper Lock Bushing
- 15 mm Bore Size
| Bushing Series | 2012 |
| Material | Steel |
| Torque Capacity | 7150 lb/in |
| Bolt Circle Dia. | 2 5/8 in |
| Cap Screws | 2 |
| Wrench Torque | 23 lbf |
| Large Diameter | 2 3/4 in |
| Bore Size | 15 mm |
| Length Through Bore | 1 1/4 in |
| Capscrew Size | 7/16 x 7/8 |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Type | Metric |
| Weight | 2.0 LB |
| EAN or UPC | 775829105044 |

