- Series 2525 Taper Lock Bushing
- 0.75 in Bore Size
| Bore Size | 0.750 in |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Torque Capacity | 11300 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Bushing Series | 2525 |
| Length Through Bore | 2 1/2 in |
| Cap Screws | 2 |
| Capscrew Size | 1/2 x 1 |
| Large Diameter | 3 3/8 in |
| Bore Type | Inch |
| Wrench Torque | 36 lbf |
| Weight | 4.0 LB |
| EAN or UPC | 775829064242 |

