- Series 3020 Taper Lock Bushing
- 36 mm Bore Size
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Bushing Series | 3020 |
| Material | Steel |
| Keyway Size | 10 mm x 3.3 mm |
| Wrench Torque | 67 lbf |
| Cap Screws | 2 |
| Bore Type | Metric |
| Bolt Circle Dia. | 4 in |
| Large Diameter | 4 1/4 in |
| Torque Capacity | 24000 lb/in |
| Bore Size | 36 mm |
| Weight | 6.0 LB |
| EAN or UPC | 775829105365 |

